Beli digital caliper gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- Insize Wireless Digital Disk Brake Caliper (Jangka Sorong)Deskripsi:INSIZE 1162 Digital Disk Brake Caliper merupakan alat ukur linear yang digunakan untuk secara tepat ketebalan rem cakram maupun diameter luar beragam materal. Kaliper digital ini menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur dengan akurasi ±0.04mm. Ukur Pembacaan langsung, perhitungan tidak diperlukan. Anda hanya perlu mencari dan penentuan titik pengukuran dan rata-rata nilai ukur pada titik tersebut.INSIZE 1162 Digital Disk Brake Caliper ini bisa mempercepat proses pecatatan pengukuran dengan fitur data transfer ke komputer, seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah. Anda bisa membuat jig atau fixture ukur dengan jaringan pengumpul data terpusat searah pada 1 komputer maupun diadukan dengan alat ukur lain.atribut:
- Accuracy (mm): ±0.05
- Size (mm): 0-125
- Range (inch): 0-5
- Range (mm): 0-125
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Size (inch): 0-5
- Note: No dust/waterproof, built-in wireless
- Insize Digital Caliper 3 Gauge External (Jangka Sorong)atribut:
- Accuracy (inch): +/-0.0012
- Battery Size: CR2032
- Dimension Type: Inch/Metric
- Display Type: 320° Rotating Display with Digit and Analog Reading
- Functions: Absolute/Incremental Measurement, Automatic Power Off, Data Holding, Data Preset, Display Can Be Rotated By 170°, Inch/Metric Conversion, Max./Min. Measurement, Tolerance Go and No-Go Display
- Includes: Hard Plastic Case
- Jaw Actuation Type: Lever
- Jaw Depth (inch): 3.15
- Maximum Measurement (inch): 0.8
- Maximum Measurement (mm): 20
- Measurements: Outside
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Operation Type: Digital
- Range (inch): 0 to 0.8, 0 to 20mm
- Repeatability (inch): 0.0004
- Resolution: 0.0002inch/0.005mm
- Tip Radius (inch): 0.02
- KENTA Digital External Caliper 10mm (Kaliper Digital Luar)Deskripsi:Dial display can be rotated ±170° for use at various anglesSuitable for measuring groove and other hard to reach internal dimensions./This caliper gives a method of gauging where extended reach or clearance is required.Digital and analog display on LCD.Digital resolution : 0.01mmAnalog graduation: 0.01mm,display range: ± 20 graduationRS232 data output for SPCResolution : 0.01mmAccuracy: 0.03mmatribut:
- Dimensions s (mm): 3
- Dimensions h (mm): 8
- Dimension L (mm): 40
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- TECLOCK External Digital Caliper Gauge (Jangka Sorong)atribut:
- Graduation: 0.1mm
- Index Error: +/- 0.1mm
- Material: Carbide
- KENTA Digital Display Protractor (Waterpass Digital)Deskripsi:Used as level and protractorCalibration on any surfaceButtons: date hold, zero set, power on/off, level/protractor4 work surfacesThe display flips over when the level is upside downCR2032 battery, stainless steel frameatribut:
- Range (°): 0-360 (4x90°)
- Resolution (°): 0.1
- Accuracy (°): ±0.2
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- SK Digital Caliper Gauge (Jangka Sorong)atribut:
- Manufacturer Code: 152051
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.02
- Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)atribut:
- Graduation: 0.1mm
- Insize Digital Wall Thickness Caliper (Alat ukur ketebalan)Deskripsi:INSIZE 1536 Digital Wall Thickness Caliper merupakan alat ukur linear yang digunakan untuk secara tepat menentukan ketebalan dinding benda silinder dan bergeometri concave maupun conclave. Kaliper digital ini menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur dengan akurasi ±0.05mm. Anda bisa ukur ketebalan dinding material apapun seperti impeller mesin waterjet, struktur bertekuk, maupun ketebalan las cladding pipa dengan persiapan yang nyaman digunakan dalam pengukuran kualitas produksi.Anda hanya perlu mencari dan penentuan titik pengukuran dan rata-rata nilai ukur pada titik tersebut.INSIZE 1536 Digital Wall Thickness Caliper ini bisa mempercepat proses pecatatan pengukuran dengan fitur data transfer ke komputer, seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah. Anda bisa membuat jig atau fixture ukur dengan jaringan pengumpul data terpusat searah pada 1 komputer maupun diadukan dengan alat ukur lain.atribut:
- Accuracy (mm): ±0.05
- Size (inch): 0-12
- Range (inch): 0-12
- Range (mm): 0-300
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Note: No Dust/Waterproof, With Data Interface, (Data Output Cable Code 7315-22, 7302-22, Optional)
- Size (mm): 0-300
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- YODOGAWA Belt GrinderDeskripsi:One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
- Mitutoyo External Digital CaliperDeskripsi:Description A Mitutoyo external dial caliper gauge. The caliper is spring loaded and makes point contact at constant measuring force.atribut:
- ABS/INC Switchable: Yes
- Analog Bar Resolution Switchable: Yes
- Auto Power OFF (After 1/5/10 Min. Non Use): Yes
- DATA Key: Yes
- DATA-Logger (100 Measured Values): Yes
- Hold: Yes
- Inch-Metric: Metric/Inch
- MM/Inch Conversion: Yes
- Maximum Reading: Yes
- Min. Reading: Yes
- Offset: Yes
- Set Key: Yes
- Tolerance Judgement: Yes
- Tolerance LED (Green/Red): Yes
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- Insize Digital Thickness Gage (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
Daftar Harga digital caliper gauge Terbaru October 2026
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.399.900 |
| Insize Wireless Digital Disk Brake Caliper (Jangka Sorong) | Rp5.799.900 |
| Insize Digital Caliper 3 Gauge External (Jangka Sorong) | Rp5.599.900 |
| KENTA Digital External Caliper 10mm (Kaliper Digital Luar) | Rp9.299.900 |
| AND Digital Caliper (Jangka Sorong) | Rp339.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| TECLOCK External Digital Caliper Gauge (Jangka Sorong) | Rp24.999.900 |
| KENTA Digital Display Protractor (Waterpass Digital) | Rp4.599.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| SK Digital Caliper Gauge (Jangka Sorong) | Rp1.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/Insize%20Wireless%20Digital%20Disk%20Brake%20Caliper%20(Jangka%20Sorong)/1fP109240051-1.jpg)
/Insize%20Digital%20Caliper%203%20Gauge%20External%20(Jangka%20Sorong)/gqP105873602-2.jpg)
/l1P105986757-1.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/TECLOCK%20External%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/P102096000-1.jpg)
/kjP105986739-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/SK%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/mkP105272812-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/P102095997-1.jpg)
/c4P109238436-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)


/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/i1P110036649-1.jpg)
/oxP102120897-6.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)